KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Viton Washer, 5/8 In, 0.615 ID, PK5

VALUE BRAND| Zoro #: G1437283| Mfr #: 4PAR3

$4.61 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 0.615"
Type: flat
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1437283 Mfr #: 4PAR3
Inside Dia.: 0.615"Type: flat
Color: BlackThickness: 0.062"
Seal Material: -Durometer: Shore A: 75 +/-5
Outside Dia.: 1.312"Rockwell Hardness: -
Item: Sealing WasherTemp. (F): 0 to 400
Fits Bolt Sizes: 5/8"Application: Cushioning, Sealing and Vibration Resistant
Package Quantity: 5Thickness Tolerance: +/-0.020"
Seal Type: -Material: Viton
Country of Origin (subject to change): United States

Description

Sealing Washer, Flat, Viton, Fits Bolt Sizes 5/8 In, Inside Dia. 0.615 In, Outside Dia. 1.312 In, Thickness 0.062 In, Thickness Tolerance +/- 0.020 In, Temp. 0 to 400 F, Color Black, Durometer Shore A: 75 +/- 5, Application Cushioning, Sealing and Vibration Resistant, Package Quantity 5

Reviews