Viton Washer, Fits 1 In, 0.990 In ID

VALUE BRAND| Zoro #: G1956035| Mfr #: 4PAR5

$2.38 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1956035 Mfr #: 4PAR5
Seal Type: -Rockwell Hardness: -
Durometer: Shore A: 75 +/-5Thickness Tolerance: +/-0.020"
Item: Sealing WasherMaterial: Viton
Thickness: 0.062"Application: Cushioning, Sealing and Vibration Resistant
Color: BlackType: Flat
Temp. (F): 0 to 400Seal Material: -
Fits Bolt Sizes: 1"Inside Dia.: 0.990"
Outside Dia.: 2.000"Country of Origin (subject to change): United States

Product Description

Sealing Washer, Flat, Viton, Fits Bolt Sizes 1 In, Inside Dia. 0.990 In, Outside Dia. 2.000 In, Thickness 0.062 In, Thickness Tolerance +/- 0.020 In, Temp. 0 to 400 F, Color Black, Durometer Shore A: 75 +/- 5, Application Cushioning, Sealing and Vibration Resistant

Product Reviews

Save 15%. Sign up for Z-mail.