Walker, 1 Button, Adult, 250 lb. Cap

VALUE BRAND| Zoro #: G2039816| Mfr #: MDS86615

$61.27 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2039816 Mfr #: MDS86615
Style: 1 Button FoldingGrip Material: Foam
Item: WalkerWeight Capacity: 250 lb.
Includes: Rubber Bottom TipsColor: silver
Patient Type: AdultFrame Material: Aluminum
Height: 32 to 36"Country of Origin (subject to change): China

Product Description

Walker, Adult, Style 1 Button Folding, Color Silver, Weight Capacity 250 lb., Frame Material Aluminum, Grip Material Foam, Height 32 to 36 In., Includes Rubber Bottom Tips
Save 15%. Sign up for Z-mail.