14-3/8" Analog Quartz Wall Clock, Black

VALUE BRAND| Zoro #: G1683385| Mfr #: 2CHY3

$61.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Display Type: Arabic
Depth: 2"
Time Adjustment: Manual Adjust
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1683385 Mfr #: 2CHY3
Display Type: ArabicDepth: 2"
Time Adjustment: Manual AdjustLens Material: Glass
Case Color: BlackFace Color: U.S. Flag
Time Format: 12 HourMount: wall
Overall Dia.: 14"Item: Wall Clock
Face Dia.: 12-5/8"Movement Type: Quartz
Case Material: MetalFeatures: U.S. Flag Background
Power Source: (1)AA BatteryShape: Round
Country of Origin (subject to change): China

Description

Quartz Clock, Analog, 12 Hour, Movement Type Quartz, Shape Round, Overall Dia. 14-3/8 In., Face Dia. 12-5/8 In., Depth 2 In., Power Source (1)AA Battery, Mount Wall, Features U.S. Flag Background, Case Material Metal, Case Color Black, Face Color U.S. Flag, Time Adjustment Manual Adjust, Lens Material Glass

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews