10-1/4" Analog Quartz Indoor/Outdoor Wall Clock, Black

VALUE BRAND| Zoro #: G1481891| Mfr #: 2CHZ2

$20.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Display Type: Arabic
Depth: 1-1/2"
Time Adjustment: Manual Adjust
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1481891 Mfr #: 2CHZ2
Display Type: ArabicDepth: 1-1/2"
Time Adjustment: Manual AdjustLens Material: Glass
Case Color: BlackFace Color: Black
Time Format: 12 HourMount: wall
Overall Dia.: 10-1/4"Item: Wall Clock
Face Dia.: 8-7/8"Movement Type: Quartz
Case Material: PlasticFeatures: Black Face, Two Direction Turn Knob, Low Profile
Power Source: (1)AA BatteryShape: Round
Country of Origin (subject to change): China

Description

Quartz Indoor/Outdoor Clock, Analog, 12 Hour, Movement Type Quartz, Shape Round, Overall Dia. 10-1/4 In., Face Dia. 8-7/8 In., Depth 1-1/2 In., Power Source (1)AA Battery, Mount Wall, Features Black Face, Two Direction Turn Knob, Low Profile, Case Material Plastic, Case Color Black, Face Color Black, Time Adjustment Manual Adjust, Lens Material Glass

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews