12-1/8" Analog Quartz Atomic Wall Clock, Black

VALUE BRAND| Zoro #: G1899834| Mfr #: 2CJA3

$33.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Display Type: Arabic
Depth: 1-3/4"
Time Adjustment: Radio Control/Atomic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1899834 Mfr #: 2CJA3
Display Type: ArabicDepth: 1-3/4"
Time Adjustment: Radio Control/AtomicLens Material: Glass
Case Color: BlackFace Color: White
Time Format: 12 HourMount: wall
Overall Dia.: 12-1/8"Item: Wall Clock
Face Dia.: 9-3/4"Movement Type: Quartz
Case Material: PlasticFeatures: Radio Control
Power Source: (1)AA BatteryShape: Round
Country of Origin (subject to change): China

Description

Quartz Atomic Clock, Analog, 12 Hour, Movement Type Quartz, Shape Round, Overall Dia. 12-1/8 In., Face Dia. 9-3/4 In., Depth 1-3/4 In., Power Source (1)AA Battery, Mount Wall, Features Radio Control, Case Material Plastic, Case Color Black, Face Color White, Time Adjustment Radio Control/Atomic, Lens Material Glass

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews