Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

13-1/2" Analog Quartz Atomic DST Wall Clock, Black

VALUE BRAND| Zoro #: G2053983| Mfr #: 3FE17

$34.77 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Display Type: Arabic
Depth: 1-3/4"
Time Adjustment: Radio Control/Atomic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2053983 Mfr #: 3FE17
Display Type: ArabicDepth: 1-3/4"
Time Adjustment: Radio Control/AtomicLens Material: Plastic
Case Color: BlackFace Color: White
Time Format: 12 HourMount: wall
Overall Dia.: 13-1/2"Item: Wall Clock
Face Dia.: 12"Movement Type: Quartz
Case Material: PlasticFeatures: Shatter Proof Lens, Low Profile
Power Source: (1)AA BatteryShape: Round
Country of Origin (subject to change): China

Description

Quartz Atomic DST Clock, Analog, 12 Hour, Movement Type Quartz, Shape Round, Overall Dia. 13-1/2 In., Face Dia. 12 In., Depth 1-3/4 In., Power Source (1)AA Battery, Mount Wall, Features Shatter Proof Lens, Low Profile, Case Material Plastic, Case Color Black, Face Color White, Time Adjustment Radio Control/Atomic, Lens Material Plastic

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews