14" Analog Quartz Wall Clock, Burgundy

VALUE BRAND| Zoro #: G1127682| Mfr #: 6NN69

$40.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Display Type: Arabic
Depth: 2"
Time Adjustment: Manual Adjust
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1127682 Mfr #: 6NN69
Display Type: ArabicDepth: 2"
Time Adjustment: Manual AdjustLens Material: Glass
Case Color: BurgundyFace Color: White
Time Format: 12 HourMount: wall
Overall Dia.: 14"Item: Wall Clock
Face Dia.: 10"Movement Type: Quartz
Case Material: WoodShape: Round
Power Source: (1)AA BatteryCountry of Origin (subject to change): China

Description

Quartz Clock, Analog, 12 Hour, Movement Type Quartz, Shape Round, Overall Dia. 14 In., Face Dia. 10 In., Depth 2 In., Power Source (1)AA Battery, Mount Wall, Case Material Wood, Case Color Burgundy, Face Color White, Time Adjustment Manual Adjust, Lens Material Glass

Reviews