LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

12" Analog Quartz Wall Clock, Silver

VALUE BRAND| Zoro #: G0358976| Mfr #: 2CHZ9

$43.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Display Type: Arabic
Depth: 1-1/2"
Case Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0358976 Mfr #: 2CHZ9
Display Type: ArabicDepth: 1-1/2"
Case Material: PlasticTime Adjustment: Manual Adjust
Case Color: SilverFace Color: White
Time Format: 24 HourMount: wall
Item: Wall ClockFace Dia.: 11-3/8"
Includes: 78-3/4" Cord with Two-Prong PlugMovement Type: Quartz
Overall Dia.: 12"Features: Electric, Low Profile
Power Source: 110VLens Material: Glass
Shape: RoundCountry of Origin (subject to change): China

Description

Quartz Clock, Analog, 24 Hour, Shape Round, Overall Dia. 12 In., Face Dia. 11-3/8 In., Depth 1-1/2 In., Power Source 110V, Mount Wall or Surface, Features Electric, Low Profile, Battery Back Up (AA Battery), Case Material Plastic, Case Color Silver, Lens Material Glass, Includes 78-3/4 In. Cord with Two-Prong Plug

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews