14" Analog Quartz Wall Clock, Putty

VALUE BRAND| Zoro #: G0999512| Mfr #: 5H351

$24.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Display Type: Arabic
Depth: 2-9/16"
Time Adjustment: Manual Adjust
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0999512 Mfr #: 5H351
Display Type: ArabicDepth: 2-9/16"
Time Adjustment: Manual AdjustLens Material: Plastic
Case Color: PuttyFace Color: White
Time Format: 12 HourMount: wall
Overall Dia.: 14"Item: Wall Clock
Face Dia.: 12"Movement Type: Quartz
Case Material: PlasticFeatures: Electric, Shatter Proof Lens
Power Source: 110VShape: Round
Standards: ULCountry of Origin (subject to change): China

Description

Quartz Clock, Analog, 12 Hour, Movement Type Quartz, Shape Round, Overall Dia. 14 In., Face Dia. 12 In., Depth 2-9/16 In., Power Source 110V, Mount Wall, Features Electric, Shatter Proof Lens, Case Material Plastic, Case Color Putty, Face Color White, Time Adjustment Manual Adjust, Lens Material Plastic, Standards UL

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews