JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Wall Flange, Pipe I.D. 1 1/4 In, PK10

VALUE BRAND| Zoro #: G1629004| Mfr #: 1PNV6

$4.44 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1629004 Mfr #: 1PNV6
Color/Finish: Natural ColorType: One Piece
Pipe Dia. (In.): 1-1/4Material of Construction: Steel
Country of Origin (subject to change): China

Product Description

Escutcheon, One Piece, Material of Construction Steel, Color/Finish Natural Color, Pipe Dia. (In.) 1-1/4, Package Quantity 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.