Wall Shelf, 11-1/2InH, 120InW, 12InD

VALUE BRAND| Zoro #: G1098851| Mfr #: 2HGA8

$300.43 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1098851 Mfr #: 2HGA8
Gauge: 18Overall Height: 11-1/2"
Item: Wall ShelfColor: silver
Width: 120"Depth: 12"
Shelf Capacity: 200 lb.Country of Origin (subject to change): China

Product Description

Wall Shelf, Material 18 ga. 304 Stainless Steel, Gauge 18, Width 120 In., Depth 12 In., Overall Height 11-1/2 In., Shelf Capacity 200 lb., Color Silver
Save 15%. Sign up for Z-mail.