Wall Shelf, 11-1/2InH, 120InW, 16InD

VALUE BRAND| Zoro #: G1066703| Mfr #: 2HGC8

$380.67 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1066703 Mfr #: 2HGC8
Item: Wall ShelfGauge: 18
Overall Height: 11-1/2"Color: silver
Width: 120"Depth: 16"
Shelf Capacity: 200 lb.Country of Origin (subject to change): China

Product Description

Wall Shelf, Material 18 ga. 304 Stainless Steel, Gauge 18, Width 120 In., Depth 16 In., Overall Height 11-1/2 In., Shelf Capacity 200 lb., Color Silver

Product Reviews

Save 15%. Sign up for Z-mail.