Wall Shelf, 11-1/2InH, 24InW, 12InD

VALUE BRAND| Zoro #: G1308632| Mfr #: 2HFX9

$40.11 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Galvanized
Depth: 12"
Width: 24"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1308632 Mfr #: 2HFX9
Finish: GalvanizedDepth: 12"
Width: 24"Shelf Capacity: 100 lb.
Gauge: 18Overall Height: 11-1/2"
Material: steelColor: Silver
Item: Wall ShelfIncludes: Shelf, (2) Brackets
Standards: NSFCountry of Origin (subject to change): China

Description

Wall Shelf, Material Steel, Gauge 18, Width 24 In., Depth 12 In., Overall Height 11-1/2 In., Shelf Capacity 100 lb., Color Silver, Finish Galvanized, Standards NSF, Includes Shelf, (2) Brackets

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews