KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wall Shelf, 11-1/2InH, 36InW, 12InD

VALUE BRAND| Zoro #: G1734074| Mfr #: 2HFY1

$52.71 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 36"
Gauge: 18
Includes: Brackets and Assembly Hardware
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1734074 Mfr #: 2HFY1
Width: 36"Gauge: 18
Includes: Brackets and Assembly HardwareItem: Wall Shelf
Color: SilverShelf Capacity: 100 lb.
Overall Height: 11-1/2"Finish: Galvanized
Material: steelDepth: 12"
Country of Origin (subject to change): China

Description

Wall Shelf, Material 18 ga. Galvanized Steel, Gauge 18, Width 36 In., Depth 12 In., Overall Height 11-1/2 In., Shelf Capacity 100 lb., Color Silver, Includes Brackets and Assembly Hardware

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews