KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wall Shelf, 11-1/2InH, 36InW, 12InD

VALUE BRAND| Zoro #: G2466606| Mfr #: 2HGA1

$134.46 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 36"
Gauge: 18
Overall Height: 11-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2466606 Mfr #: 2HGA1
Width: 36"Gauge: 18
Overall Height: 11-1/2"Item: Wall Shelf
Color: SilverShelf Capacity: 100 lb.
Depth: 12"Material: Stainless Steel
Country of Origin (subject to change): China

Description

Wall Shelf, Material 18 ga. 304 Stainless Steel, Gauge 18, Width 36 In., Depth 12 In., Overall Height 11-1/2 In., Shelf Capacity 100 lb., Color Silver

Reviews