KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wall Shelf, 11-1/2InH, 36InW, 16InD

VALUE BRAND| Zoro #: G1393201| Mfr #: 2HFZ1

$70.27 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 36"
Gauge: 18
Item: Wall Shelf
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1393201 Mfr #: 2HFZ1
Width: 36"Gauge: 18
Item: Wall ShelfColor: Silver
Shelf Capacity: 100 lb.Finish: Galvanized
Overall Height: 11-1/2"Material: steel
Depth: 16"Country of Origin (subject to change): China

Description

Wall Shelf, Material 18 ga. Galvanized Steel, Gauge 18, Width 36 In., Depth 16 In., Overall Height 11-1/2 In., Shelf Capacity 100 lb., Color Silver

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews