KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wall Shelf, 11-1/2InH, 36InW, 16InD

VALUE BRAND| Zoro #: G1888056| Mfr #: 2HGC1

$179.37 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 36"
Gauge: 18
Overall Height: 11-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1888056 Mfr #: 2HGC1
Width: 36"Gauge: 18
Overall Height: 11-1/2"Item: Wall Shelf
Color: SilverShelf Capacity: 100 lb.
Depth: 16"Material: Stainless Steel
Country of Origin (subject to change): China

Description

Wall Shelf, Material 18 ga. 304 Stainless Steel, Gauge 18, Width 36 In., Depth 16 In., Overall Height 11-1/2 In., Shelf Capacity 100 lb., Color Silver

Reviews