Wall Shelf, 11-1/2InH, 48InW, 16InD

VALUE BRAND |Zoro #: G0885507|Mfr #: 2HGC2

$246.57 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0885507 Mfr #: 2HGC2
Overall Height: 11-1/2"Item: Wall Shelf
Color: SilverGauge: 18
Width: 48"Depth: 16"
Shelf Capacity: 100 lb.Country of Origin (subject to change): China

Product Description

Wall Shelf, Material 18 ga. 304 Stainless Steel, Gauge 18, Width 48 In., Depth 16 In., Overall Height 11-1/2 In., Shelf Capacity 100 lb., Color Silver

Product Reviews

Save 15% when you sign up for Z-mail.