Wall Shelf, 11-1/2InH, 60InW, 12InD

VALUE BRAND| Zoro #: G0900654| Mfr #: 2HFY3

$79.05 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Height: 11-1/2"
Depth: 12"
Gauge: 18
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0900654 Mfr #: 2HFY3
Overall Height: 11-1/2"Depth: 12"
Gauge: 18Shelf Capacity: 100 lb.
Color: SilverWidth: 60"
Material: steelFinish: Galvanized
Item: Wall ShelfCountry of Origin (subject to change): China

Description

Wall Shelf, Material 18 ga. Galvanized Steel, Gauge 18, Width 60 In., Depth 12 In., Overall Height 11-1/2 In., Shelf Capacity 100 lb., Color Silver

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews