Wall Shelf, 11-1/2InH, 72InW, 12InD

VALUE BRAND| Zoro #: G2187552| Mfr #: 2HGA4

$201.60 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2187552 Mfr #: 2HGA4
Overall Height: 11-1/2"Item: Wall Shelf
Color: SilverGauge: 18
Width: 72"Depth: 12"
Shelf Capacity: 100 lb.Country of Origin (subject to change): China

Product Description

Wall Shelf, Material 18 ga. 304 Stainless Steel, Gauge 18, Width 72 In., Depth 12 In., Overall Height 11-1/2 In., Shelf Capacity 100 lb., Color Silver

Product Reviews

Save 15%. Sign up for Z-mail.