Wall Shelf, 11-1/2InH, 72InW, 16InD

VALUE BRAND| Zoro #: G1722847| Mfr #: 2HFZ4

$151.65 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1722847 Mfr #: 2HFZ4
Overall Height: 11-1/2"Item: Wall Shelf
Color: SilverGauge: 18
Width: 72"Depth: 16"
Shelf Capacity: 100 lb.Country of Origin (subject to change): China

Product Description

Wall Shelf, Material 18 ga. Galvanized Steel, Gauge 18, Width 72 In., Depth 16 In., Overall Height 11-1/2 In., Shelf Capacity 100 lb., Color Silver

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.