Wall Shelf, 11-1/2InH, 84InW, 12InD

VALUE BRAND |Zoro #: G1643521|Mfr #: 2HGA5

$224.24 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1643521 Mfr #: 2HGA5
Overall Height: 11-1/2"Item: Wall Shelf
Color: SilverGauge: 18
Width: 84"Depth: 12"
Shelf Capacity: 200 lb.Country of Origin (subject to change): China

Product Description

Wall Shelf, Material 18 ga. 304 Stainless Steel, Gauge 18, Width 84 In., Depth 12 In., Overall Height 11-1/2 In., Shelf Capacity 200 lb., Color Silver

Product Reviews

Save 15% when you sign up for Z-mail.