Wall Shelf, 11-1/2InH, 96InW, 12InD

VALUE BRAND| Zoro #: G1948335| Mfr #: 2HGA6

$251.01 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1948335 Mfr #: 2HGA6
Overall Height: 11-1/2"Item: Wall Shelf
Color: SilverGauge: 18
Width: 96"Depth: 12"
Shelf Capacity: 200 lb.Country of Origin (subject to change): China

Product Description

Wall Shelf, Material 18 ga. 304 Stainless Steel, Gauge 18, Width 96 In., Depth 12 In., Overall Height 11-1/2 In., Shelf Capacity 200 lb., Color Silver

Product Reviews

Save 15%. Sign up for Z-mail.