Wall Shelf, 11-1/2InH, 96InW, 16InD

VALUE BRAND| Zoro #: G0850787| Mfr #: 264908

$200.97 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0850787 Mfr #: 264908
Overall Height: 11-1/2"Item: Wall Shelf
Color: SilverGauge: 18
Width: 96"Depth: 16"
Shelf Capacity: 200 lb.Country of Origin (subject to change): China

Product Description

Wall Shelf, Material 18 ga. Galvanized Steel, Gauge 18, Width 96 In., Depth 16 In., Overall Height 11-1/2 In., Shelf Capacity 200 lb., Color Silver

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.