KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wall Shelving, H 14 In, W 24 In, D 18 In, SS

VALUE BRAND| Zoro #: G0326006| Mfr #: 2HGF7

$341.28 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 24"
Includes: 1 Shelf and Post Mount Kit
Color: natural
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0326006 Mfr #: 2HGF7
Width: 24"Includes: 1 Shelf and Post Mount Kit
Color: naturalNumber of Shelves: 1
Finish: polishedHeight: 14"
Item: Wire ShelfDepth: 18"
Shelf Adjustments: 1" IncrementsMaterial: Stainless Steel
Standards: NSFShelf Capacity: 250 lb.
Country of Origin (subject to change): Taiwan, Province of China

Description

Wall Mounted Wire Shelving, Material Type 304 Stainless Steel, Number of Shelves 1, Width 24 In., Depth 18 In., Height 14 In., Shelf Capacity 250 lb., 1 In. Increments, Natural, Finish Polished, Standards NSF, Includes 1 Shelf and Post Mount Kit

Reviews