Wall Shelving, H 14 In, W 48 In, D 14 In, SS

VALUE BRAND| Zoro #: G0540906| Mfr #: 2HGG1

$276.19 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0540906 Mfr #: 2HGG1
Standards: NSFShelf Capacity: 250 lb.
Item: Wall Mounted Wire ShelvingShelf Adjustments: 1" Increments
Material: Type 304 Stainless SteelHeight: 14"
Width: 48"Depth: 14"
Finish: PolishedIncludes: 1 Shelf and Post Mount Kit
Color: NaturalNumber of Shelves: 1
Country of Origin (subject to change): Taiwan

Product Description

Wall Mounted Wire Shelving, Material Type 304 Stainless Steel, Number of Shelves 1, Width 48 In., Depth 14 In., Height 14 In., Shelf Capacity 250 lb., 1 In. Increments, Natural, Finish Polished, Standards NSF, Includes 1 Shelf and Post Mount Kit

Product Reviews

Save 15%. Sign up for Z-mail.