20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Wall Shelving, H 14 In, W 60 In, D 14 In, SS

VALUE BRAND| Zoro #: G0637104| Mfr #: 2HGG3

$310.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0637104 Mfr #: 2HGG3
Standards: NSFShelf Adjustments: 1" Increments
Shelf Capacity: 250 lb.Item: Wall Mounted Wire Shelving
Material: Type 304 Stainless SteelHeight: 14"
Width: 60"Depth: 14"
Finish: PolishedIncludes: 1 Shelf and Post Mount Kit
Number of Shelves: 1Color: natural
Country of Origin (subject to change): Taiwan

Product Description

Wall Mounted Wire Shelving, Material Type 304 Stainless Steel, Number of Shelves 1, Width 60 In., Depth 14 In., Height 14 In., Shelf Capacity 250 lb., 1 In. Increments, Natural, Finish Polished, Standards NSF, Includes 1 Shelf and Post Mount Kit
Save 15%. Sign up for Z-mail.