KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wall Shelving, H 14, W 48, D 14, Chrome

VALUE BRAND| Zoro #: G1420255| Mfr #: 2HGD4

$110.72 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 48"
Includes: 1 Shelf and Post Mount Kit
Color: Chrome
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1420255 Mfr #: 2HGD4
Width: 48"Includes: 1 Shelf and Post Mount Kit
Color: ChromeNumber of Shelves: 1
Finish: Chrome platedHeight: 14"
Item: Wire ShelfDepth: 14"
Shelf Adjustments: 1" IncrementsMaterial: steel
Standards: NSFShelf Capacity: 250 lb.
Country of Origin (subject to change): Taiwan, Province of China

Description

Wall Mounted Wire Shelving, Material Steel, Number of Shelves 1, Width 48 In., Depth 14 In., Height 14 In., Shelf Capacity 250 lb., 1 In. Increments, Chrome, Finish Chrome Plated, Standards NSF, Includes 1 Shelf and Post Mount Kit

Reviews