Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Wall Shelving, H 14, W 48, D 18, Chrome

VALUE BRAND| Zoro #: G1612387| Mfr #: 2HGD5

$102.52 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Wire Shelf
Height: 14"
Shelf Adjustments: 1" Increments
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1612387 Mfr #: 2HGD5
Item: Wire ShelfHeight: 14"
Shelf Adjustments: 1" IncrementsNumber of Shelves: 1
Depth: 18"Standards: NSF
Width: 48"Includes: 1 Shelf and Post Mount Kit
Shelf Capacity: 250 lb.Material: steel
Finish: Chrome platedColor: Chrome
Country of Origin (subject to change): Taiwan

Description

Wire Shelf, Material Steel, Width 48 In., Depth 18 In., Overall Height 14 In., Shelf Capacity 250 lb., Color Chrome, Finish Chrome Plated, Standards NSF, Includes 1 Shelf and Post Mount Kit, No. of Shelves 1

Reviews