STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Wall Shelving, H 14, W 60, D 14, Chrome

VALUE BRAND| Zoro #: G1614164| Mfr #: 2HGD6

$102.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: Chrome plated
Depth: 14"
Width: 60"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1614164 Mfr #: 2HGD6
Finish: Chrome platedDepth: 14"
Width: 60"Shelf Capacity: 250 lb.
Shelf Adjustments: 1" IncrementsNumber of Shelves: 1
Material: steelColor: Chrome
Item: Wire ShelfHeight: 14"
Includes: 1 Shelf and Post Mount KitStandards: NSF
Country of Origin (subject to change): Taiwan

Description

Wall Mounted Wire Shelving, Material Steel, Number of Shelves 1, Width 60 In., Depth 14 In., Height 14 In., Shelf Capacity 250 lb., 1 In. Increments, Chrome, Finish Chrome Plated, Standards NSF, Includes 1 Shelf and Post Mount Kit

Reviews