Wall Shelving, H 34 In, W 24 In, D 18 In, SS

VALUE BRAND| Zoro #: G2341315| Mfr #: 2HGG6

$573.75 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2341315 Mfr #: 2HGG6
Material: Type 304 Stainless SteelFinish: Polished
Item: Wall Mounted Wire ShelvingDepth: 18"
Shelf Adjustments: 1" IncrementsShelf Capacity: 250 lb.
Width: 24"Color: Natural
Standards: NSFNumber of Shelves: 2
Includes: 2 Shelves and Post Mount KitHeight: 34"
Country of Origin (subject to change): Taiwan

Product Description

Wall Mounted Wire Shelving, Material Type 304 Stainless Steel, Number of Shelves 2, Width 24 In., Depth 18 In., Height 34 In., Shelf Capacity 250 lb., 1 In. Increments, Natural, Finish Polished, Standards NSF, Includes 2 Shelves and Post Mount Kit
Save 15%. Sign up for Z-mail.