Wall Shelving, H 34 In, W 48 In, D 18 In, SS

VALUE BRAND| Zoro #: G1622214| Mfr #: 2HGH1

$492.90 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1622214 Mfr #: 2HGH1
Standards: NSFShelf Capacity: 250 lb.
Item: Wall Mounted Wire ShelvingShelf Adjustments: 1" Increments
Material: Type 304 Stainless SteelHeight: 34"
Width: 48"Depth: 18"
Finish: PolishedIncludes: 2 Shelves and Post Mount Kit
Number of Shelves: 2Color: Natural
Country of Origin (subject to change): Taiwan

Product Description

Wall Mounted Wire Shelving, Material Type 304 Stainless Steel, Number of Shelves 2, Width 48 In., Depth 18 In., Height 34 In., Shelf Capacity 250 lb., 1 In. Increments, Natural, Finish Polished, Standards NSF, Includes 2 Shelves and Post Mount Kit

Product Reviews

Save 15%. Sign up for Z-mail.