Zoro Select
Steel Wire Wall Shelving, 18"D x 48"W x 34"H, Chrome
Mfr # 2HGE4
Zoro # G1565514
$116.88
5% off
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Style Ventilated
- Depth 18"
- Height 34"
- Material Steel
- Number of Shelves 2
Explore More Products
- ZORO SELECT Steel Wire Wall Shelving, 14"D x 24"W x 34"H, Chrome 2HGD8
- ZORO SELECT Steel Wire Wall Shelving, 14"D x 36"W x 34"H, Chrome 2HGE1
- ZORO SELECT Steel Wire Wall Shelving, 18"D x 36"W x 54"H, Chrome 2HGF1
- ZORO SELECT Steel Wall Shelf, 12"D x 24"W x 11-1/2"H, Silver 2HFX9
- ZORO SELECT Steel Wire Wall Shelving, 18"D x 60"W x 54"H, Chrome 2HGF5
- ZORO SELECT Steel Wire Wall Shelf, 14"D x 24"W x 14"H, Chrome 2HGC9
- ZORO SELECT Stainless Steel Wire Wall Shelving, 18"D x 24"W x 34"H, Silver GACB18-34-1824S
- ZORO SELECT Stainless Steel Wire Wall Shelving, 18"D x 36"W x 54"H, Silver GACB18-54-1836S
- ZORO SELECT Steel Wire Wall Shelving, 18"D x 24"W x 54"H, Chrome 2HGE8
- KNAPE & VOGT Kv 255 Alubrs 60 Shelf Standards Aluminum Brass 60 in. 255AL BR 60
- D2D TECHNOLOGIES Wood Shelving Classique Beech Shelf, 8 x 16 in. D22609910
- Zoro Select Wall Shelving