KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wall Shelving, H 34, W 60, D 18, Chrome

VALUE BRAND| Zoro #: G0603233| Mfr #: 2HGE6

$240.98 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 60"
Includes: 2 Shelves and Post Mount Kit
Color: Chrome
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0603233 Mfr #: 2HGE6
Width: 60"Includes: 2 Shelves and Post Mount Kit
Color: ChromeNumber of Shelves: 2
Finish: Chrome platedHeight: 34"
Item: Wire ShelfDepth: 18"
Shelf Adjustments: 1" IncrementsMaterial: steel
Standards: NSFShelf Capacity: 250 lb.
Country of Origin (subject to change): Taiwan, Province of China

Description

Wall Mounted Wire Shelving, Material Steel, Number of Shelves 2, Width 60 In., Depth 18 In., Height 34 In., Shelf Capacity 250 lb., 1 In. Increments, Chrome, Finish Chrome Plated, Standards NSF, Includes 2 Shelves and Post Mount Kit

Reviews