KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wall Shelving, H 54 In, W 24 In, D 18 In, SS

VALUE BRAND| Zoro #: G1416152| Mfr #: 2HGH5

$715.80 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 24"
Includes: 3 Shelves and Post Mount Kit
Color: natural
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1416152 Mfr #: 2HGH5
Width: 24"Includes: 3 Shelves and Post Mount Kit
Color: naturalNumber of Shelves: 3
Finish: polishedHeight: 54"
Item: Wire ShelfDepth: 18"
Shelf Adjustments: 1" IncrementsMaterial: Stainless Steel
Standards: NSFShelf Capacity: 250 lb.
Country of Origin (subject to change): Taiwan, Province of China

Description

Wall Mounted Wire Shelving, Material Type 304 Stainless Steel, Number of Shelves 3, Width 24 In., Depth 18 In., Height 54 In., Shelf Capacity 250 lb., 1 In. Increments, Natural, Finish Polished, Standards NSF, Includes 3 Shelves and Post Mount Kit

Reviews