Shop Alternate Products
This Product is Discontinued
Zoro Select
Wall Shelving, H 54 In, W 36 In, D 14 In, SS (Discontinued)
Mfr # 2HGH6
Zoro # G0599173
Free Shipping & Returns
This Product is Discontinued
Key Features
- Shelving Style Ventilated
- Width 36"
- Depth 14"
- Height 54"
- Material Stainless Steel