JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Wall Shelving, H 54 In, W 60 In, D 14 In, SS

VALUE BRAND| Zoro #: G0991916| Mfr #: 2HGJ1

$1204.47 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0991916 Mfr #: 2HGJ1
Item: Wall Mounted Wire ShelvingShelf Capacity: 250 lb.
Standards: NSFShelf Adjustments: 1" Increments
Material: Type 304 Stainless SteelHeight: 54"
Width: 60"Depth: 14"
Finish: PolishedIncludes: 3 Shelves and Post Mount Kit
Color: naturalNumber of Shelves: 3
Country of Origin (subject to change): Taiwan

Product Description

Wall Mounted Wire Shelving, Material Type 304 Stainless Steel, Number of Shelves 3, Width 60 In., Depth 14 In., Height 54 In., Shelf Capacity 250 lb., 1 In. Increments, Natural, Finish Polished, Standards NSF, Includes 3 Shelves and Post Mount Kit

Product Reviews

Save 15%. Sign up for Z-mail.