Wall Shelving, H 54 In, W 60 In, D 18 In, SS

VALUE BRAND| Zoro #: G1343903| Mfr #: 2HGJ2

$837.93 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1343903 Mfr #: 2HGJ2
Shelf Adjustments: 1" IncrementsShelf Capacity: 250 lb.
Standards: NSFItem: Wire Shelf
Material: stainless steelHeight: 54"
Width: 60"Depth: 18"
Finish: polishedIncludes: 3 Shelves and Post Mount Kit
Number of Shelves: 3Color: natural
Country of Origin (subject to change): Taiwan

Product Description

Wall Mounted Wire Shelving, Material Type 304 Stainless Steel, Number of Shelves 3, Width 60 In., Depth 18 In., Height 54 In., Shelf Capacity 250 lb., 1 In. Increments, Natural, Finish Polished, Standards NSF, Includes 3 Shelves and Post Mount Kit

Product Reviews

Save 15%. Sign up for Z-mail.