Wall Shelving, H 54, W 24, D 14, Chrome

VALUE BRAND| Zoro #: G1413745| Mfr #: 2HGE7

$135.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1413745 Mfr #: 2HGE7
Standards: NSFShelf Capacity: 250 lb.
Shelf Adjustments: 1" IncrementsItem: Wire Shelf
Material: steelHeight: 54"
Width: 24"Depth: 14"
Finish: Chrome platedIncludes: 3 Shelves and Post Mount Kit
Color: ChromeNumber of Shelves: 3
Country of Origin (subject to change): Taiwan

Product Description

Wall Mounted Wire Shelving, Material Steel, Number of Shelves 3, Width 24 In., Depth 14 In., Height 54 In., Shelf Capacity 250 lb., 1 In. Increments, Chrome, Finish Chrome Plated, Standards NSF, Includes 3 Shelves and Post Mount Kit

Product Reviews

Save 15%. Sign up for Z-mail.