Wall Shelving, H 54, W 24, D 18, Chrome

VALUE BRAND| Zoro #: G0839404| Mfr #: 2HGE8

$195.40 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 24"
Includes: 3 Shelves and Post Mount Kit
Color: Chrome
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0839404 Mfr #: 2HGE8
Width: 24"Includes: 3 Shelves and Post Mount Kit
Color: ChromeNumber of Shelves: 3
Finish: Chrome platedHeight: 54"
Item: Wire ShelfDepth: 18"
Shelf Adjustments: 1" IncrementsMaterial: steel
Standards: NSFShelf Capacity: 250 lb.
Country of Origin (subject to change): Taiwan, Province of China

Description

Wall Mounted Wire Shelving, Material Steel, Number of Shelves 3, Width 24 In., Depth 18 In., Height 54 In., Shelf Capacity 250 lb., 1 In. Increments, Chrome, Finish Chrome Plated, Standards NSF, Includes 3 Shelves and Post Mount Kit

Reviews