Wall Shelving, H 54, W 48, D 18, Chrome

VALUE BRAND| Zoro #: G1201006| Mfr #: 2HGF3

$213.89 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1201006 Mfr #: 2HGF3
Standards: NSFShelf Capacity: 250 lb.
Item: Wall Mounted Wire ShelvingShelf Adjustments: 1" Increments
Material: SteelHeight: 54"
Width: 48"Depth: 18"
Finish: Chrome PlatedIncludes: 3 Shelves and Post Mount Kit
Color: ChromeNumber of Shelves: 3
Country of Origin (subject to change): Taiwan

Product Description

Wall Mounted Wire Shelving, Material Steel, Number of Shelves 3, Width 48 In., Depth 18 In., Height 54 In., Shelf Capacity 250 lb., 1 In. Increments, Chrome, Finish Chrome Plated, Standards NSF, Includes 3 Shelves and Post Mount Kit

Product Reviews

Save 15%. Sign up for Z-mail.