Wall Shelving, H 54, W 60, D 14, Chrome

VALUE BRAND| Zoro #: G2047814| Mfr #: 2HGF4

$221.09 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: Chrome plated
Depth: 14"
Width: 60"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2047814 Mfr #: 2HGF4
Finish: Chrome platedDepth: 14"
Width: 60"Shelf Capacity: 250 lb.
Shelf Adjustments: 1" IncrementsNumber of Shelves: 3
Material: steelColor: Chrome
Item: Wire ShelfHeight: 54"
Includes: 3 Shelves and Post Mount KitStandards: NSF
Country of Origin (subject to change): Taiwan

Description

Wall Mounted Wire Shelving, Material Steel, Number of Shelves 3, Width 60 In., Depth 14 In., Height 54 In., Shelf Capacity 250 lb., 1 In. Increments, Chrome, Finish Chrome Plated, Standards NSF, Includes 3 Shelves and Post Mount Kit

Reviews