Wall Tube, 20 Gauge, Pipe Dia 1 1/4 In

VALUE BRAND| Zoro #: G2035117| Mfr #: 1PNN8

$6.51 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Slip Nuts And Washer
Connection: Slip
Color/Finish: Chrome/Brass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2035117 Mfr #: 1PNN8
Includes: Slip Nuts And WasherConnection: Slip
Color/Finish: Chrome/BrassType: Lavatory
Item: Wall TubeFor Use With: Wall Drain
Gauge: 22Package Quantity: 1
Length (In.): 6-1/2Material of Construction: Brass
Country of Origin (subject to change): China

Description

Wall Tube, Lavatory, Brass, Chrome/Brass Color/Finish, Pipe Dia. 1 1/4 In., For Use With Wall Drain, Slip Connection, Includes Slip Nuts And Washer

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews