JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Wall Tube, Kitchen, Slip Connection

VALUE BRAND| Zoro #: G0970401| Mfr #: 4FEX8

$2.70 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0970401 Mfr #: 4FEX8
Item: Wall TubeConnection: Slip
Pipe Dia. (In.): 1-1/2Material of Construction: polypropylene
Length (In.): 7-1/2Color/Finish: White
Type: KitchenCountry of Origin (subject to change): China

Product Description

Wall Tube, Kitchen, Material of Construction Polypropylene, Color/Finish White, Pipe Dia. 1 1/2 In., Slip Connection, Length 7 1/2 In.

Product Reviews

Save 15%. Sign up for Z-mail.