Wall Tube, Lavatory, Slip Connection

VALUE BRAND| Zoro #: G1122502| Mfr #: 4FEX7

$1.83 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1122502 Mfr #: 4FEX7
Connection: SlipItem: Wall Tube
Standards: -Type: Lavatory
Pipe Dia. (In.): 1-1/4Material of Construction: Polypropylene
Length (In.): 7-1/2Includes: -
Gauge: -Height (In.): -
For Use With: -Color/Finish: White
Country of Origin (subject to change): China

Product Description

Wall Tube, Lavatory, Material of Construction Polypropylene, Color/Finish White, Pipe Dia. 1 1/4 In., Slip Connection, Length 7 1/2 In.

Product Reviews

Save 15%. Sign up for Z-mail.