KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wand Tilter, 2 3/4X 9/16 In, Clear, PK10

VALUE BRAND| Zoro #: G1389412| Mfr #: 3AEK1

$11.26 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 9/16"
Length: 2-3/4"
Item: Wand Tilter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1389412 Mfr #: 3AEK1
Width: 9/16"Length: 2-3/4"
Item: Wand TilterFor Use With: Blinds
Color: ClearCountry of Origin (subject to change): China

Description

Wand Tilter, Color Clear, Length 2-3/4 In., Width 9/16 In., For Use With Blinds, Package Quantity 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews