STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Wardrobe Storage Cabinet, 72 In H, 36 In W

VALUE BRAND| Zoro #: G0727736| Mfr #: 1UFA3

$231.64 /ea

This item ships free. Details.Standard ground shipping.
Details:
Cabinet Strength Rating: Commercial
Item: Storage Cabinet
Cabinet Door Type: Standard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0727736 Mfr #: 1UFA3
Cabinet Strength Rating: CommercialItem: Storage Cabinet
Cabinet Door Type: StandardGauge: 24
Overall Cabinet Depth: 18"Method of Construction: Boltless
Number of Shelves: 1Standards: ANSI/BIFMA
Overall Cabinet Height: 72"Cabinet Handle Style: Swing
Overall Cabinet Width: 36"Finish: Powder Coated
Material: steelCasters Included: No
Locking Cabinet: YesNumber of Drawers: 0
Locking Points: 3 PointsCabinet Color: Black
Cabinet Locking Mechanism: KeyedShelf Capacity: 150 lb.
Assembled/Unassembled: UnassembledCabinet Height Range: Full Height
Includes: Full Width Top Shelf, Full Width Coat RodCabinet Style: Wardrobe
Number of Doors: 2Country of Origin (subject to change): China

Description

Storage Cabinet, Wardrobe, Commercial, Cabinet Door Type Standard, Cabinet Color Black, Unassembled, Method of Construction Boltless, 24 Gauge, Height of Cabinet 72 In., Width of Cabinet 36 In., Depth of Cabinet 18 In., Number of Doors 2, Number of Cabinet Shelves 1, Number of Drawers 0, Material Steel, Finish Powder Coated, 150 lb. Shelf Capacity, Locking Cabinet Yes, 3 Points Locking Points, Standards ANSI/BIFMA, Includes Full Width Top Shelf, Full Width Coat Rod, Casters Included No

Reviews