KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Warning Light, Strobe, Amber, 12 to 80VDC

VALUE BRAND| Zoro #: G0814292| Mfr #: 2ERP7

$51.36 /ea

This item ships free. Details.Standard ground shipping.
Details:
Voltage: 12 to 80VDC
Flashes per Minute: 72
Color: Amber
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0814292 Mfr #: 2ERP7
Voltage: 12 to 80VDCFlashes per Minute: 72
Color: AmberHousing Material: ABS Plastic
Mounting: SurfaceLight Output: 150,000 Candela
Diameter: 3-3/4"Lamp Type: Strobe Tube
Lens Material: PolycarbonateCurrent Drawn: 0.049 to 0.33A DC
Lens Design: DomePower Source: 12 to 80VDC
Operating Temp.: -31 to 150 Degrees FRating: NEMA 4X
Item: Warning LightDepth: 2-4/5"
Height: 5-1/4"Lamp Life: 8000 hr.
Standards: ULCountry of Origin (subject to change): Taiwan, Province of China

Description

Warning Light, Color Amber, Lamp Type Strobe Tube, Flashes per Minute 72, Light Output 150,000 Candela, Lamp Life 8000 hr., Lens Design Dome, Lens Material Polycarbonate, Housing Material ABS Plastic, Mounting Surface, Operating Temp. -31 to 150 Degrees F, Rating NEMA 4X, Power Source 12 to 80VDC, Current Drawn 0.049 to 0.33A DC, Depth 2-4/5 In., Height 5-1/4 In., Voltage 12 to 80VDC

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews