Warning Light, Strobe Tube, Green, 120VAC

VALUE BRAND| Zoro #: G0735165| Mfr #: 2ERP3

$58.10 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0735165 Mfr #: 2ERP3
Operating Temp.: -31 to 150 Degrees FFlashes per Minute: 72
Lamp Type: Strobe TubeRating: NEMA 4X
Item: Warning LightLight Output: 150, 000 Candela
Housing Material: ABS PlasticLens Design: Dome
Lens Material: PolycarbonateLamp Life: 8000 hr.
Color: GreenHeight: 6-3/8"
Diameter: 2-3/4"Depth: 2-4/5"
Mounting: (M) 1/2" NPTStandards: UL
Current Drawn: 0.08A ACPower Source: 120VAC
Country of Origin (subject to change): Taiwan

Product Description

Warning Light, Color Green, Lamp Type Strobe Tube, Flashes per Minute 72, Light Output 150,000 Candela, Lamp Life 8000 hr., Lens Design Dome, Lens Material Polycarbonate, Housing Material ABS Plastic, Mounting (M) 1/2 In. NPT, Operating Temp. -31 to 150 Degrees F, Rating NEMA 4X, Power Source 120VAC, Current Drawn 0.08A AC, Depth 2-4/5 In., Height 6-3/8 In., Voltage 120VAC

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.